

TIMKEN
TIMKEN
67322D-2
TIMKEN TIMKEN
Description
67322D-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Bearing Double Cup; 67322D Basic Number; Standard Precision; 7-3/4" Outside Diameter; 3-3/8" Width; Double Row of Roller
Part #
67322D-2
BDI #
1348971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67322D-2/p/1348971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.065
EAN
0053893362922
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
67322D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67322D-2
Long Description
Bearing Double Cup; 67322D Basic Number; Standard Precision; 7-3/4" Outside Diameter; 3-3/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh