NTN
NTN
67324-TRB
NTN NTN
Description
67324-TRB TAPERED RLR BRG CUP ; 8"X1.8125"
Bearing Cup; 67324 Basic Number; Standard Precision; 8" Outside Diameter; 1-13/16" Width; Single Row of Roller
Part #
67324-TRB
BDI #
1209333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67324-TRB/p/1209333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359584851
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
67324
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 67324 Basic Number; Standard Precision; 8" Outside Diameter; 1-13/16" Width; Single Row of Roller
Width
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh