

TIMKEN
TIMKEN
68462-2
TIMKEN TIMKEN
Description
68462-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-5/8" BORE 1-1/4" WID
Bearing Cone; 68462 Basic Number; Standard Precision; 4-5/8" Bore; 1-1/4" Width; Single Row of Roller
Part #
68462-2
BDI #
1349606
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/68462-2/p/1349606
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.754
EAN
0053893378657
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
68462
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
68462-2
Long Description
Bearing Cone; 68462 Basic Number; Standard Precision; 4-5/8" Bore; 1-1/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Bore
4.625 Inch | 117.475 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh