

TIMKEN
TIMKEN
72200C-2
TIMKEN TIMKEN
Description
72200C-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 1.291" WD
Bearing Cone; 72200C Basic Number; Standard Precision; 2" Bore; 1.291" Width; Single Row of Roller
Part #
72200C-2
BDI #
1350418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/72200C-2/p/1350418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.293
EAN
0053893386591
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
72200C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
72200C-2
Long Description
Bearing Cone; 72200C Basic Number; Standard Precision; 2" Bore; 1.291" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh