

TIMKEN
TIMKEN
72218C-2
TIMKEN TIMKEN
Description
72218C-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/16" BORE 1.291" WD
Bearing Cone; 72218C Basic Number; Standard Precision; 2-3/16" Bore; 1.291" Width; Single Row of Roller
Part #
72218C-2
BDI #
1350448
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/72218C-2/p/1350448
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.202
EAN
0053893387604
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
72218C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
72218C-2
Long Description
Bearing Cone; 72218C Basic Number; Standard Precision; 2-3/16" Bore; 1.291" Width; Single Row of Roller
Bore
2.188 Inch | 55.575 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh