

TIMKEN
TIMKEN
744-2
TIMKEN TIMKEN
Description
744-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-7/8" BORE 1.838" WID
Bearing Cone; 744 Basic Number; Standard Precision; 2-7/8" Bore; 1.838" Width; Single Row of Roller
Part #
744-2
BDI #
1350660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/744-2/p/1350660
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.714
EAN
0053893081304
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
744
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
744-2
Long Description
Bearing Cone; 744 Basic Number; Standard Precision; 2-7/8" Bore; 1.838" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Width
1.838 Inch | 46.685 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh