

TIMKEN
TIMKEN
74537-2
TIMKEN TIMKEN
Description
74537-20024
Bearing Cone; 74537 Basic Number; Standard Precision; 5-3/8" Bore; 1-7/8" Width; Single Row of Roller
Part #
74537-20024
BDI #
1350732
Details
40020.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/74537-2/p/1350732
Your Price
₹ 40,020.00 / each
₹ 50,025.00 / each BDIExpress
₹ 50,025.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.013
EAN
0053893393445
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
74537
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
74537-2
Long Description
Bearing Cone; 74537 Basic Number; Standard Precision; 5-3/8" Bore; 1-7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
5.375 Inch | 136.525 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh