

TIMKEN
TIMKEN
74539TD-2
TIMKEN TIMKEN
Description
74539TD-2 TPD RLR BEARING CONE ; DOUBLE ROW 4-8 OD
Bearing Double Cone; 74539TD Basic Number; Standard Precision; 5-3/8" Bore; 4-7/8" Width; Double Row of Roller
Part #
74539TD-2
BDI #
1350746
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/74539TD-2/p/1350746
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
9.935
EAN
0053893393827
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
74539TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
74539TD-2
Long Description
Bearing Double Cone; 74539TD Basic Number; Standard Precision; 5-3/8" Bore; 4-7/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.375 Inch | 136.525 Millimeter
Width
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh