

TIMKEN
TIMKEN
786-2
TIMKEN TIMKEN
Description
786-20024
Bearing Cone; 786 Basic Number; Standard Precision; 4-1/8" Bore; 1.89" Width; Single Row of Roller
Part #
786-20024
BDI #
1351300
Details
24276.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/786-2/p/1351300
Your Price
₹ 24,276.80 / each
₹ 30,346.00 / each BDIExpress
₹ 30,346.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.878
EAN
0053893090788
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
786
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
786-2
Long Description
Bearing Cone; 786 Basic Number; Standard Precision; 4-1/8" Bore; 1.89" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.89 Inch | 48.006 Millimeter
Bore
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh