

TIMKEN
TIMKEN
792B-3
TIMKEN TIMKEN
Description
792B-3 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Bearing Cup; 792B #3 Basic Number; Class 3 Precision; 8-1/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
792B-3
BDI #
1351325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/792B-3/p/1351325
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.064
EAN
0053893091259
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
792B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 792B #3 Basic Number; Class 3 Precision; 8-1/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Width
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.434 Inch | 214.224 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh