

TIMKEN
TIMKEN
82587-2
TIMKEN TIMKEN
Description
82587-20024
Bearing Cone; 82587 Basic Number; Standard Precision; 5-7/8" Bore; 2.23" Width; Single Row of Roller
Part #
82587-20024
BDI #
1351672
Details
78932.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/82587-2/p/1351672
Your Price
₹ 78,932.80 / each
₹ 98,666.00 / each BDIExpress
₹ 98,666.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.44
EAN
0053893413426
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
82587
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82587-2
Long Description
Bearing Cone; 82587 Basic Number; Standard Precision; 5-7/8" Bore; 2.23" Width; Single Row of Roller
Width
2.23 Inch | 56.642 Millimeter
Bore
5.875 Inch | 149.225 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh