

TIMKEN
TIMKEN
82932D-2
TIMKEN TIMKEN
Description
82932D-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 8-12 OD
Bearing Double Cup; 82932D Basic Number; Standard Precision; 9-5/16" Outside Diameter; 4-3/16" Width; Double Row of Roller
Part #
82932D-2
BDI #
1351732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/82932D-2/p/1351732
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
7.06
EAN
0053893415895
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
82932D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82932D-2
Long Description
Bearing Double Cup; 82932D Basic Number; Standard Precision; 9-5/16" Outside Diameter; 4-3/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
9.313 Inch | 236.55 Millimeter
Width
4.188 Inch | 106.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh