

TIMKEN
TIMKEN
82950B-2
TIMKEN TIMKEN
Description
82950B-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Bearing Cup; 82950B Basic Number; Standard Precision; 9-1/2" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
82950B-2
BDI #
1351739
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/82950B-2/p/1351739
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.676
EAN
0053893416106
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
82950B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82950B-2
Long Description
Bearing Cup; 82950B Basic Number; Standard Precision; 9-1/2" Outside Diameter; 1-3/4" Width; Single Row of Roller
Width
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
9.871 Inch | 250.723 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh