

TIMKEN
TIMKEN
8520CD-2
TIMKEN TIMKEN
Description
8520CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 12-7/8" OD 3-1/4" WD
Bearing Double Cup; 8520CD Basic Number; Standard Precision; 12-7/8" Outside Diameter; 3-1/4" Width; Double Row of Roller
Part #
8520CD-2
BDI #
1351835
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/8520CD-2/p/1351835
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
8.17
EAN
0053893151922
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
8520CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
8520CD-2
Long Description
Bearing Double Cup; 8520CD Basic Number; Standard Precision; 12-7/8" Outside Diameter; 3-1/4" Width; Double Row of Roller
Width
3.25 Inch | 82.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
12.875 Inch | 327.025 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh