

TIMKEN
TIMKEN
857-2
TIMKEN TIMKEN
Description
857-20024
Bearing Cone; 857 Basic Number; Standard Precision; 3-5/8" Bore; 2.265" Width; Single Row of Roller
Part #
857-20024
BDI #
1351864
Details
51228.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/857-2/p/1351864
Your Price
₹ 51,228.00 / each
₹ 64,035.00 / each BDIExpress
₹ 64,035.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.594
EAN
0053893096377
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
857
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
857-2
Long Description
Bearing Cone; 857 Basic Number; Standard Precision; 3-5/8" Bore; 2.265" Width; Single Row of Roller
Bore
3.625 Inch | 92.075 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.265 Inch | 57.531 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh