

TIMKEN
TIMKEN
8573-2
TIMKEN TIMKEN
Description
8573-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 9" BORE 2-1/16" WD
Bearing Cone; 8573 Basic Number; Standard Precision; 9" Bore; 2-1/16" Width; Single Row of Roller
Part #
8573-2
BDI #
1351867
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/8573-2/p/1351867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
9.31
EAN
0053893152349
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
8573
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
8573-2
Long Description
Bearing Cone; 8573 Basic Number; Standard Precision; 9" Bore; 2-1/16" Width; Single Row of Roller
Bore
9 Inch | 228.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh