

TIMKEN
TIMKEN
8573
TIMKEN TIMKEN
Description
TIMKEN 8573
Bearing Cone; 8573 Basic Number; Standard Precision; 9" Bore; 2-1/16" Width; Single Row of Roller
Part #
8573
BDI #
21973999
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/8573/p/21973999
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
9.63
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
8573
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
8573-2
Long Description
Bearing Cone; 8573 Basic Number; Standard Precision; 9" Bore; 2-1/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
9 Inch | 228.6 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh