

TIMKEN
TIMKEN
8578-2
TIMKEN TIMKEN
Description
8578-20000
Bearing Cone; 8578 Basic Number; Standard Precision; 9-1/2" Bore; 2-1/16" Width; Single Row of Roller
Part #
8578-20000
BDI #
1351921
Details
148166.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/8578-2/p/1351921
Your Price
₹ 148,166.40 / each
₹ 185,208.00 / each BDIExpress
₹ 185,208.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
6.834
EAN
0053893862262
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
8578
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 8578 Basic Number; Standard Precision; 9-1/2" Bore; 2-1/16" Width; Single Row of Roller
Bore
9.5 Inch | 241.3 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh