

TIMKEN
TIMKEN
892CD-3
TIMKEN TIMKEN
Description
892CD-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cup; 892CD #3 Basic Number; Class 3 Precision; 9" Outside Diameter; 3-7/8" Width; Double Row of Roller
Part #
892CD-3
BDI #
1352131
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/892CD-3/p/1352131
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.756
EAN
0053893098388
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cup
Basic Number
892CD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 892CD #3 Basic Number; Class 3 Precision; 9" Outside Diameter; 3-7/8" Width; Double Row of Roller
Outside Diameter
9 Inch | 228.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.875 Inch | 98.425 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh