

TIMKEN
TIMKEN
923175-2
TIMKEN TIMKEN
Description
923175
Bearing Cup; 923175 Basic Number; Standard Precision; 17-1/2" Outside Diameter; 3" Width; Single Row of Roller
Part #
923175-2
BDI #
1352417
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/923175-2/p/1352417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
21.387
EAN
0053893709147
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
923175
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
923175-2
Long Description
Bearing Cup; 923175 Basic Number; Standard Precision; 17-1/2" Outside Diameter; 3" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh