

TIMKEN
TIMKEN
93127CD-2
TIMKEN TIMKEN
Description
93127CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 12-1/2" OD 4-3/8" WD
Bearing Double Cup; 93127CD Basic Number; Standard Precision; 12-1/2" Outside Diameter; 4-3/8" Width; Double Row of Roller
Part #
93127CD-2
BDI #
1352483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/93127CD-2/p/1352483
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
14.675
EAN
0053893440255
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
93127CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
93127CD-2
Long Description
Bearing Double Cup; 93127CD Basic Number; Standard Precision; 12-1/2" Outside Diameter; 4-3/8" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh