

TIMKEN
TIMKEN
932-3
TIMKEN TIMKEN
Description
932-3 ; TRB SINGLE CUP PRECISION 8-12 OD
Bearing Cup; 932 #3 Basic Number; Class 3 Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
932-3
BDI #
1352500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/932-3/p/1352500
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.318
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
932 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 932 #3 Basic Number; Class 3 Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh