TIMKEN
TIMKEN
98350-20024
TIMKEN TIMKEN
Description
98350-20024
Bearing Cone; 98350-20024 Basic Number; Standard Precision; 3-1/2" Bore; 1-15/16" Width; Single Row of Roller
Part #
98350-20024
BDI #
23940846
Details
52323.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/98350-20024/p/23940846
Your Price
₹ 52,323.20 / each
₹ 65,404.00 / each BDIExpress
₹ 65,404.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
98350-20024
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 98350-20024 Basic Number; Standard Precision; 3-1/2" Bore; 1-15/16" Width; Single Row of Roller
Width
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh