TIMKEN
TIMKEN
99102CD-20024
TIMKEN TIMKEN
Description
99102CD-20024
Bearing Cup; 99102CD Basic Number; Standard Precision; 10" Outside Diameter; 4-3/8" Width; Double Row Row of Roller
Part #
99102CD-20024
BDI #
28218310
Details
115266.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/99102CD-20024/p/28218310
Your Price
₹ 115,266.40 / each
₹ 144,083.00 / each BDIExpress
₹ 144,083.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
99102CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
21.66
Long Description
Bearing Cup; 99102CD Basic Number; Standard Precision; 10" Outside Diameter; 4-3/8" Width; Double Row Row of Roller
Width
4.375 Inch | 111.125 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh