

TIMKEN
TIMKEN
99587-2
TIMKEN TIMKEN
Description
99587-2 TAPERED ROLLER BEARING CONE ; 5-7/8" BORE SR
Bearing Cone; 99587 Basic Number; Standard Precision; 5-7/8" Bore; 2-5/8" Width; Single Row of Roller
Part #
99587-2
BDI #
1353414
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/99587-2/p/1353414
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.18
EAN
0053893462059
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
99587
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
99587-2
Long Description
Bearing Cone; 99587 Basic Number; Standard Precision; 5-7/8" Bore; 2-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Bore
5.875 Inch | 149.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh