

TIMKEN
TIMKEN
A4138-3
TIMKEN TIMKEN
Description
A4138-3 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Bearing Cup; A4138 #3 Basic Number; Class 3 Precision; 1.378" Outside Diameter; 11/32" Width; Single Row of Roller
Part #
A4138-3
BDI #
1353573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A4138-3/p/1353573
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.03
EAN
0053893140025
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
A4138 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; A4138 #3 Basic Number; Class 3 Precision; 1.378" Outside Diameter; 11/32" Width; Single Row of Roller
Outside Diameter
1.378 Inch | 35.001 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.344 Inch | 8.738 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh