SKF
SKF
BR3379
SKF SKF
Description
BR3379 TAPERED ROLLER BEARING ; POR
Bearing Cone; 3379 Basic Number; Standard Precision; 1-3/8" Bore; 1.197" Width; Single Row of Roller
Part #
BR3379
BDI #
1299499
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR3379/p/1299499
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.555
EAN
0085311193467
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3379
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 3379 Basic Number; Standard Precision; 1-3/8" Bore; 1.197" Width; Single Row of Roller
Width
1.197 Inch | 30.404 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh