SKF
SKF
BR52387
SKF SKF
Description
BR52387 TAPERED ROLLER BEARING ; POR
Bearing Cone; 52387 Basic Number; Standard Precision; 3-7/8" Bore; 1-27/64" Width; Single Row of Roller
Part #
BR52387
BDI #
1299583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR52387/p/1299583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.936
EAN
0085311054874
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
52387
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 52387 Basic Number; Standard Precision; 3-7/8" Bore; 1-27/64" Width; Single Row of Roller
Width
1.422 Inch | 36.119 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh