TIMKEN
TIMKEN
DX909454-2
TIMKEN TIMKEN
Description
TIMKEN DX909454-2
Bearing Cup; DX909454 Basic Number; Standard Precision; 10-9/16" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
DX909454-2
BDI #
1354320
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/DX909454-2/p/1354320
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
5.84
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
DX909454
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; DX909454 Basic Number; Standard Precision; 10-9/16" Outside Diameter; 2-1/4" Width; Single Row of Roller
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
10.563 Inch | 268.3 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh