TIMKEN
TIMKEN
EE128110-3
TIMKEN TIMKEN
Description
EE128110-3 TAPERED ROLLER BEARINGS CONE ; NON-RETURNABLE
Bearing Cone; EE128110 #3 Basic Number; Class 3 Precision; 11-1/32" Bore; 2.664" Width; Single Row of Roller
Part #
EE128110-3
BDI #
1354532
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE128110-3/p/1354532
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.43
EAN
0053893486611
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
EE128110 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE128110 #3 Basic Number; Class 3 Precision; 11-1/32" Bore; 2.664" Width; Single Row of Roller
Width
2.664 Inch | 67.666 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
11.031 Inch | 280.187 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh