

TIMKEN
TIMKEN
EE219068-2
TIMKEN TIMKEN
Description
EE219068-2 TAPERED ROLLER BEARING CONE ; PRECISION 6-7/8" BORE 3-1/4" WD
Bearing Cone; EE219068 Basic Number; Standard Precision; 6-7/8" Bore; 3-1/4" Width; Single Row of Roller
Part #
EE219068-2
BDI #
1354745
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE219068-2/p/1354745
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
15.643
EAN
0053893513270
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE219068
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE219068 Basic Number; Standard Precision; 6-7/8" Bore; 3-1/4" Width; Single Row of Roller
Bore
6.875 Inch | 174.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh