

TIMKEN
TIMKEN
EE275095-2
TIMKEN TIMKEN
Description
EE275095-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; EE275095 Basic Number; Standard Precision; 9-1/2" Bore; 2-3/4" Width; Single Row of Roller
Part #
EE275095-2
BDI #
1354971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE275095-2/p/1354971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
25.74
EAN
0053893578392
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE275095
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE275095-2
Long Description
Bearing Cone; EE275095 Basic Number; Standard Precision; 9-1/2" Bore; 2-3/4" Width; Single Row of Roller
Bore
9.5 Inch | 241.3 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh