NTN
NTN
EE333140
NTN NTN
Description
EE333140 TAPERED RLR BRG CONE ; 14"X3.3125"
Bearing Cone; EE333140 Basic Number; Standard Precision; 14" Bore; 3-5/16" Width; Single Row of Roller
Part #
EE333140
BDI #
1216929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE333140/p/1216929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
34.9
EAN
4547359659863
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE333140
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; EE333140 Basic Number; Standard Precision; 14" Bore; 3-5/16" Width; Single Row of Roller
Bore
14 Inch | 355.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh