NTN
NTN
H238148
NTN NTN
Description
H238148 TAPERED RLR BRG CONE ; NON-RETURNABLE 6.875"X3.25"
Bearing Cone; H238148 Basic Number; Standard Precision; 6-7/8" Bore; 3-1/4" Width; Single Row of Roller
Part #
H238148
BDI #
21537850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H238148/p/21537850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359887167
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H238148
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
38.14
Long Description
Bearing Cone; H238148 Basic Number; Standard Precision; 6-7/8" Bore; 3-1/4" Width; Single Row of Roller
Width
3.25 Inch | 82.55 Millimeter
Bore
6.875 Inch | 174.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh