TIMKEN
TIMKEN
H239649XA 2
TIMKEN TIMKEN
Description
H239649XA 2 ; SPACER
Bearing Cone; H239649XA Basic Number; Standard Precision; 7-3/8" Bore; 3-3/8" Width; Single Row of Roller
Part #
H239649XA 2
BDI #
17201324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H239649XA-2/p/17201324
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0053893541174
Product Group - BDI
B02222
Precision Class
Standard
Component
Cone
Basic Number
H239649XA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; H239649XA Basic Number; Standard Precision; 7-3/8" Bore; 3-3/8" Width; Single Row of Roller
Width
3.375 Inch | 85.725 Millimeter
Bore
7.375 Inch | 187.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh