

TIMKEN
TIMKEN
H247510-20000
TIMKEN TIMKEN
Description
H247510-20000
Bearing Cup; H247510 Basic Number; Standard Precision; 15-1/8" Outside Diameter; 3-9/16" Width; Single Row of Roller
Part #
H247510-20000
BDI #
28218478
Details
199348.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H247510-20000/p/28218478
Your Price
₹ 199,348.00 / each
₹ 249,185.00 / each BDIExpress
₹ 249,185.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
H247510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
37.43
Long Description
Bearing Cup; H247510 Basic Number; Standard Precision; 15-1/8" Outside Diameter; 3-9/16" Width; Single Row of Roller
Width
3.563 Inch | 90.5 Millimeter
Outside Diameter
15.125 Inch | 384.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh