NTN
NTN
H247548
NTN NTN
Description
H247548 TAPERED RLR BRG CONE ; NON-RETURNABLE 9.25"X4.4375"
Bearing Cone; H247548 Basic Number; Standard Precision; 9-1/4" Bore; 4-7/16" Width; Single Row of Roller
Part #
H247548
BDI #
17149585
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H247548/p/17149585
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
34.3
EAN
4547359887242
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
H247548
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; H247548 Basic Number; Standard Precision; 9-1/4" Bore; 4-7/16" Width; Single Row of Roller
Bore
9.25 Inch | 234.95 Millimeter
Width
4.438 Inch | 112.725 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh