

TIMKEN
TIMKEN
H337844-2
TIMKEN TIMKEN
Description
NOT AVAILABLE IN US ; POR
Bearing Cone; H337844 Basic Number; Standard Precision; 6-7/8" Bore; 3-7/16" Width; Single Row of Roller
Part #
H337844-2
BDI #
1356938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H337844-2/p/1356938
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
14.932
EAN
0053893600949
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
H337844
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H337844-2
Long Description
Bearing Cone; H337844 Basic Number; Standard Precision; 6-7/8" Bore; 3-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.438 Inch | 87.325 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
6.875 Inch | 174.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh