

TIMKEN
TIMKEN
H852810-2
TIMKEN TIMKEN
Description
H852810-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 3-1/2" WD
Bearing Cup; H852810 Basic Number; Standard Precision; 17-1/2" Outside Diameter; 3-1/2" Width; Single Row of Roller
Part #
H852810-2
BDI #
1357103
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H852810-2/p/1357103
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
25.282
EAN
0053893700502
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
H852810
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H852810-2
Long Description
Bearing Cup; H852810 Basic Number; Standard Precision; 17-1/2" Outside Diameter; 3-1/2" Width; Single Row of Roller
Outside Diameter
17.5 Inch | 444.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh