

TIMKEN
TIMKEN
H924045-2
TIMKEN TIMKEN
Description
H924045-20024
Bearing Cone; H924045 Basic Number; Standard Precision; 4-3/8" Bore; 2-1/16" Width; Single Row of Roller
Part #
H924045-2
BDI #
1357211
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H924045-2/p/1357211
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.543
EAN
0053893709949
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H924045
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H924045-2
Long Description
Bearing Cone; H924045 Basic Number; Standard Precision; 4-3/8" Bore; 2-1/16" Width; Single Row of Roller
Width
2.063 Inch | 52.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh