

TIMKEN
TIMKEN
HH234010-2
TIMKEN TIMKEN
Description
HH234010-20024
Bearing Cup; HH234010 Basic Number; Standard Precision; 12-1/8" Outside Diameter; 2-5/8" Width; Single Row of Roller
Part #
HH234010-20024
BDI #
1357624
Details
105107.2
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH234010-2/p/1357624
Your Price
₹ 105,107.20 / each
₹ 131,384.00 / each BDIExpress
₹ 131,384.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
8.19
EAN
0053893529080
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH234010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH234010-2
Long Description
Bearing Cup; HH234010 Basic Number; Standard Precision; 12-1/8" Outside Diameter; 2-5/8" Width; Single Row of Roller
Width
2.625 Inch | 66.675 Millimeter
Outside Diameter
12.125 Inch | 307.975 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh