

TIMKEN
TIMKEN
HH249910-2
TIMKEN TIMKEN
Description
HH249910-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 16" OD 3-11/16" WD
Bearing Cup; HH249910 Basic Number; Standard Precision; 16" Outside Diameter; 3-11/16" Width; Single Row of Roller
Part #
HH249910-2
BDI #
1357661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH249910-2/p/1357661
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
18.67
EAN
0053893554983
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH249910
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH249910-2
Long Description
Bearing Cup; HH249910 Basic Number; Standard Precision; 16" Outside Diameter; 3-11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.688 Inch | 93.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh