

TIMKEN
TIMKEN
HH437510-2
TIMKEN TIMKEN
Description
HH437510-20024
Bearing Cup; HH437510 Basic Number; Standard Precision; 13-1/4" Outside Diameter; 2-3/4" Width; Single Row of Roller
Part #
HH437510-20024
BDI #
1357713
Details
119456.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH437510-2/p/1357713
Your Price
₹ 119,456.00 / each
₹ 149,320.00 / each BDIExpress
₹ 149,320.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
12.315
EAN
0053893617886
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH437510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH437510-2
Long Description
Bearing Cup; HH437510 Basic Number; Standard Precision; 13-1/4" Outside Diameter; 2-3/4" Width; Single Row of Roller
Width
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh