NTN
NTN
HH437510
NTN NTN
Description
HH437510 TAPERED RLR BRG CUP ; NON-RETURNABLE SGL 13.25"X2.75" STL
Bearing Cup; HH437510 Basic Number; Standard Precision; 13-1/4" Outside Diameter; 2-3/4" Width; Single Row of Roller
Part #
HH437510
BDI #
21554172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH437510/p/21554172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359901146
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HH437510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; HH437510 Basic Number; Standard Precision; 13-1/4" Outside Diameter; 2-3/4" Width; Single Row of Roller
Width
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh