

TIMKEN
TIMKEN
HH923649-2
TIMKEN TIMKEN
Description
HH923649-20024
Bearing Cone; HH923649 Basic Number; Standard Precision; 4" Bore; 2-7/8" Width; Single Row of Roller
Part #
HH923649-20024
BDI #
1357775
Details
124015.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH923649-2/p/1357775
Your Price
₹ 124,015.20 / each
₹ 155,019.00 / each BDIExpress
₹ 155,019.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.44
EAN
0053893709369
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH923649
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH923649-2
Long Description
Bearing Cone; HH923649 Basic Number; Standard Precision; 4" Bore; 2-7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.875 Inch | 73.025 Millimeter
Bore
4 Inch | 101.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh