

TIMKEN
TIMKEN
HH926749-2
TIMKEN TIMKEN
Description
HH926749-20024
Bearing Cone; HH926749 Basic Number; Standard Precision; 4-3/4" Bore; 3-1/4" Width; Single Row of Roller
Part #
HH926749-20024
BDI #
1357824
Details
149418.4
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH926749-2/p/1357824
Your Price
₹ 149,418.40 / each
₹ 186,773.00 / each BDIExpress
₹ 186,773.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
14.3
EAN
0053893712895
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH926749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH926749-2
Long Description
Bearing Cone; HH926749 Basic Number; Standard Precision; 4-3/4" Bore; 3-1/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh