

TIMKEN
TIMKEN
HM124618-80000
TIMKEN TIMKEN
Description
HM124618-80000 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; HM124618 Basic Number; Class 8 Precision; 7-11/16" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
HM124618-80000
BDI #
24621902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM124618-80000/p/24621902
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.455
EAN
0053893039107
Product Group - BDI
B04334
Precision Class
Class 8
Component
Cup
Basic Number
HM124618
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
5.46
Long Description
Bearing Cup; HM124618 Basic Number; Class 8 Precision; 7-11/16" Outside Diameter; 1-3/4" Width; Single Row of Roller
Outside Diameter
7.688 Inch | 195.275 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh