

TIMKEN
TIMKEN
HM231132-2
TIMKEN TIMKEN
Description
HM231132-20024
Bearing Cone; HM231132 Basic Number; Standard Precision; 5-1/2" Bore; 2.23" Width; Single Row of Roller
Part #
HM231132-20024
BDI #
1358524
Details
108871.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM231132-2/p/1358524
Your Price
₹ 108,871.20 / each
₹ 136,089.00 / each BDIExpress
₹ 136,089.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.07
EAN
0053893523798
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM231132
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM231132-2
Long Description
Bearing Cone; HM231132 Basic Number; Standard Precision; 5-1/2" Bore; 2.23" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.23 Inch | 56.642 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh