

TIMKEN
TIMKEN
HM231136-2
TIMKEN TIMKEN
Description
HM231136-2 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Bearing Cone; HM231136 Basic Number; Standard Precision; 5-5/8" Bore; 2.23" Width; Single Row of Roller
Part #
HM231136-2
BDI #
1358537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM231136-2/p/1358537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
6.78
EAN
0053893524245
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM231136
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM231136 Basic Number; Standard Precision; 5-5/8" Bore; 2.23" Width; Single Row of Roller
Width
2.23 Inch | 56.642 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.625 Inch | 142.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh