

TIMKEN
TIMKEN
HM237545NA-2
TIMKEN TIMKEN
Description
HM237545NA-20024
Bearing Cone; HM237545NA Basic Number; Standard Precision; 7" Bore; 2-13/16" Width; Single Row of Roller
Part #
HM237545NA-20024
BDI #
1358715
Details
144516.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM237545NA-2/p/1358715
Your Price
₹ 144,516.80 / each
₹ 180,646.00 / each BDIExpress
₹ 180,646.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
11.01
EAN
0053893537054
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM237545NA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM237545NA-2
Long Description
Bearing Cone; HM237545NA Basic Number; Standard Precision; 7" Bore; 2-13/16" Width; Single Row of Roller
Bore
7 Inch | 177.8 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh